Deep groove ball bearing
Inner diameter | 260 mm |
---|---|
Outer diameter | 400 mm |
Width | 65 mm |
Simple design and robust in operation.
Low frictional torque gives high speed capability.
Able to accommodate radial and axial loads in both directions.
Shielded or sealed variants require no maintenance.
Logistics dimensions (L x W x H) | 65x26x26 mm |
---|---|
Logistic Weight | 29800 g |
Inner diameter | 260 mm |
Outer diameter | 400 mm |
Width | 65 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 60..-M |
Material | Steel |
Cage | Brass |
Reference speed | 2250 rpm |
Limit speed | 2750 rpm |
Basic static load, radial - C0r | 405000 N |
Basic dynamic load, radial - Cr | 310000 N |
Usually arrives within 14 working days