Deep groove ball bearing Timken 6205-Z, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm

6205

See technical information

References

Timken:6205-Z
Rubix:100A4019
EAN:0053893723167
brand logo

Technical specifications

Inner diameter25 mm
Outer diameter52 mm
Width15 mm
See all Specifications

Product details : TIMKEN 6205-Z BALL BEARING WITH SINGLE SHIELD


Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions

Strengths

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)

Applications

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors

Technical specifications


Attributes
Inner diameter25 mm
Outer diameter52 mm
Width15 mm
Sealingone metal shield
Bearing Clearancecn
Series6205
Basic static load, radial - C0r7900 N
Basic dynamic load, radial - Cr14000 N
£ 7.70 excl. VAT
/ Each
£ 9.24 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories