Deep groove ball bearing Timken 6212-ZZ, Outer diameter: 110 mm | Width: 22 mm | Inner diameter: 60 mm
6212
See technical informationReferences
Timken:6212-ZZ
Rubix:106A1034
Manufacturer :100416940
EAN:0087796293427




Product details : TIMKEN 6212-ZZ BALL BEARING WITH SHIELDS
Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Applications
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Contact seal(s) offer superior lubricant retention and bearing protection from contaminants
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Contact seal(s) offer superior lubricant retention and bearing protection from contaminants
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 115,2652x115,2652x31,0896 mm |
|---|---|
| Package weight | 821,5 g |
| Inner diameter | 60 mm |
| Outer diameter | 110 mm |
| Width | 22 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 6212 |
| Material | steel |
| Basic static load, radial - C0r | 32900 N |
| Basic dynamic load, radial - Cr | 47800 N |
Show UNSPSC/ECL@SS
£ 106.10 excl. VAT
/ 5 pieces
£ 127.32 incl. VAT
- Delivery usually within ( 7 ) days
