Deep groove ball bearing NTN 6921, Outer diameter: 145 mm | Width: 20 mm | Inner diameter: 105 mm
NTN - Deep Groove Ball Bearing - 6900
See technical informationReferences
NTN:6921
Rubix:205A0941
EAN:4547359423167



Product details : NTN 6921 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 145x145x20 mm |
|---|---|
| Logistic Weight | 888 g |
| Inner diameter | 105 mm |
| Outer diameter | 145 mm |
| Width | 20 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6900 |
| Cage | steel |
| Basic static load, radial - C0r | 42000 N |
| Basic dynamic load, radial - Cr | 47000 N |
Show UNSPSC/ECL@SS
£ 102.85 excl. VAT
/ Each
£ 123.42 incl. VAT
- Delivery usually within ( 3 ) days
