Deep groove ball bearing SKF 216-ZV, Outer diameter: 140 mm | Width: 26 mm | Inner diameter: 80 mm
Radial deep groove ball bearing, single row, with filling slot
See technical informationReferences
SKF:216-ZV
Rubix:103A3232
Manufacturer :178929
EAN:7316572031278




Product details : SKF RADIAL BALL BEARING 216-ZV
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x140x140 mm |
|---|---|
| Logistic Weight | 1430 g |
| Inner diameter | 80 mm |
| Outer diameter | 140 mm |
| Width | 26 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 216 |
| Material | bearing steel |
| Reference speed | 14000 rpm |
| Limit speed | 8500 rpm |
| Basic static load, radial - C0r | 85 N |
| Basic dynamic load, radial - Cr | 88 N |
Show UNSPSC/ECL@SS
£ 176.50 excl. VAT
/ Each
£ 211.80 incl. VAT
- Usually arrives within 14 working days
