Deep groove ball bearing Timken 61801-ZZ, Outer diameter: 170 mm | Width: 28 mm | Inner diameter: 12 mm
Deep Groove Ball Bearing
See technical informationReferences
Timken:61801-ZZ
Rubix:133A9513
Manufacturer :100314684
EAN:0053893771281





Product details : TIMKEN 61801-ZZ BALL BEARING WITH SHIELDS
Timken® metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Thin section series design has a smaller outside diameter, relative to standard designs | Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Thin section series design has a smaller outside diameter, relative to standard designs | Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors
Applications
From electric motors to agricultural implements to food processing equipment, we engineer Timken ball bearings to perform in a wide range of applications and conditions
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 89,1032x89,1032x38,2016 mm |
|---|---|
| Package weight | 5,9 g |
| Inner diameter | 12 mm |
| Outer diameter | 170 mm |
| Width | 28 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Material | steel |
Show UNSPSC/ECL@SS
£ 100.30 excl. VAT
/ 10 pieces
£ 120.36 incl. VAT
- Delivery usually within ( 7 ) days
