Deep groove ball bearing FAG 6005-C-2HRS>V, Outer diameter: 47 mm | Width: 12 mm | Inner diameter: 25 mm
Ball bearing
See technical informationReferences
FAG:6005-C-2HRS>V
Rubix:244A3974
Manufacturer :0949826940000
EAN:4054372546648

Product details : FAG 6005-C-2HRSV 0949826940000 DEEP GROOVE BALL BEARING
This FAG deep groove ball bearing is a precision mechanical component designed to deliver high performance in a wide range of industrial applications. This product combines robustness, reliability, and efficiency to meet the demands of a wide variety of industrial environments.
Features:
This FAG deep groove ball bearing is designed with a single row of balls, ideal for supporting both radial and axial loads in both directions. It features rubber seals on both sides, providing optimal protection against dust, moisture, and other contaminants. The high-quality sheet steel cage ensures uniform ball distribution. This bearing is compatible with high rotational speeds, making it versatile and suitable for a wide range of applications.
Maintenance:
Maintenance of this FAG deep groove ball bearing is simplified by the presence of seals that prevent the ingress of contaminants. This significantly reduces the need for frequent lubrication, as the internal lubricant is protected and retained over a long period. However, it is recommended to periodically check the condition of the bearings to ensure they are functioning properly and to replace the lubricant when necessary. Proper maintenance will extend the bearing’s service life and maximize machine efficiency.
Sealing:
This rigid bearing is equipped with rubber seals, providing an effective barrier against the ingress of dust, dirt, and moisture. These seals help maintain optimal lubrication inside the bearing, thereby reducing wear and extending the product’s service life. This sealing system is particularly beneficial in harsh environments where contaminants can lead to premature failure. By keeping the lubricant inside and impurities out, this bearing ensures reliable and long-lasting performance, even under demanding operating conditions.
Brand Information:
FAG is a renowned brand of the Schaeffler Group, recognized for its cutting-edge technology and expertise in bearings. For over 130 years, FAG has been providing innovative, high-quality solutions to industries worldwide. With a wide range of bearings, FAG strives to offer reliable, high-performance products to meet the needs of the most demanding industrial sectors. The brand is committed to providing products that improve efficiency, reduce maintenance costs, and increase equipment durability.
Features:
This FAG deep groove ball bearing is designed with a single row of balls, ideal for supporting both radial and axial loads in both directions. It features rubber seals on both sides, providing optimal protection against dust, moisture, and other contaminants. The high-quality sheet steel cage ensures uniform ball distribution. This bearing is compatible with high rotational speeds, making it versatile and suitable for a wide range of applications.
Maintenance:
Maintenance of this FAG deep groove ball bearing is simplified by the presence of seals that prevent the ingress of contaminants. This significantly reduces the need for frequent lubrication, as the internal lubricant is protected and retained over a long period. However, it is recommended to periodically check the condition of the bearings to ensure they are functioning properly and to replace the lubricant when necessary. Proper maintenance will extend the bearing’s service life and maximize machine efficiency.
Sealing:
This rigid bearing is equipped with rubber seals, providing an effective barrier against the ingress of dust, dirt, and moisture. These seals help maintain optimal lubrication inside the bearing, thereby reducing wear and extending the product’s service life. This sealing system is particularly beneficial in harsh environments where contaminants can lead to premature failure. By keeping the lubricant inside and impurities out, this bearing ensures reliable and long-lasting performance, even under demanding operating conditions.
Brand Information:
FAG is a renowned brand of the Schaeffler Group, recognized for its cutting-edge technology and expertise in bearings. For over 130 years, FAG has been providing innovative, high-quality solutions to industries worldwide. With a wide range of bearings, FAG strives to offer reliable, high-performance products to meet the needs of the most demanding industrial sectors. The brand is committed to providing products that improve efficiency, reduce maintenance costs, and increase equipment durability.
This FAG deep groove ball bearing combines performance and durability. It has been designed to accommodate both radial and axial loads in both directions and enables smooth power transmission. Thanks to the Generation C it is distinguished by a low noise level, optimized friction and improved sealing, making it ideal for various industrial applications.
Features:
This ball bearing is designed to withstand high radial loads while simultaneously tolerating moderate axial forces. Its integrated sealing system with low-friction rubber seals effectively protects against moisture and contaminants, thereby extending its service life. The standard internal clearance ensures optimal stability, while the pressed steel cage increases resistance to shocks and short-term load peaks. In addition, the bearing is designed for high speeds and, thanks to its moderate friction, offers improved energy efficiency.
Maintenance:
Because of the integrated seals, the lubricant remains reliably inside the bearing, reducing maintenance requirements. Nevertheless, regular inspections are recommended to monitor temperature, vibration and noise and to detect any irregularities early. The bearing is factory-lubricated and only rarely requires re-lubrication.
AboutSealing:
The sealing of this FAG bearing is based on rubber lip seals fitted on both sides. These provide effective protection against dust, water and other contaminants. At the same time they ensure the lubricant remains inside the bearing, optimizing performance and extending service life. The seals are low-friction and thus provide an optimal compromise between protection and low torque.
Brand information:
FAG is a renowned brand of the Schaeffler-Gruppe, specializing in the development and manufacture of highly precise bearings. With over 140 years of experience, FAG stands for innovation, reliability and advanced technologies. The products are used in various industrial sectors and meet the highest demands – from aerospace through the automotive industry to mechanical engineering.
Strengths:
• Optimized performance: Generation-C-Design reduces noise generation and friction.
• High load capacity: Resistant to high radial and moderate axial forces.
• Long service life: Seals protect the lubricant and minimize wear.
• Low maintenance: Effective protection against contaminants reduces maintenance interventions.
• Versatile applicability: Suitable for demanding industrial applications.
Applications:
This bearing is used across various industries. It is ideal for conveyor and handling systems and ensures reliable performance in production lines. It is also used in agricultural and construction machinery, where it withstands extreme operating conditions. In the automotive industry it is employed particularly in engines and steering systems. Furthermore, it is valued in machine tools and household appliances for combining reliable function with low maintenance requirements.
Features:
This ball bearing is designed to withstand high radial loads while simultaneously tolerating moderate axial forces. Its integrated sealing system with low-friction rubber seals effectively protects against moisture and contaminants, thereby extending its service life. The standard internal clearance ensures optimal stability, while the pressed steel cage increases resistance to shocks and short-term load peaks. In addition, the bearing is designed for high speeds and, thanks to its moderate friction, offers improved energy efficiency.
Maintenance:
Because of the integrated seals, the lubricant remains reliably inside the bearing, reducing maintenance requirements. Nevertheless, regular inspections are recommended to monitor temperature, vibration and noise and to detect any irregularities early. The bearing is factory-lubricated and only rarely requires re-lubrication.
AboutSealing:
The sealing of this FAG bearing is based on rubber lip seals fitted on both sides. These provide effective protection against dust, water and other contaminants. At the same time they ensure the lubricant remains inside the bearing, optimizing performance and extending service life. The seals are low-friction and thus provide an optimal compromise between protection and low torque.
Brand information:
FAG is a renowned brand of the Schaeffler-Gruppe, specializing in the development and manufacture of highly precise bearings. With over 140 years of experience, FAG stands for innovation, reliability and advanced technologies. The products are used in various industrial sectors and meet the highest demands – from aerospace through the automotive industry to mechanical engineering.
Strengths:
• Optimized performance: Generation-C-Design reduces noise generation and friction.
• High load capacity: Resistant to high radial and moderate axial forces.
• Long service life: Seals protect the lubricant and minimize wear.
• Low maintenance: Effective protection against contaminants reduces maintenance interventions.
• Versatile applicability: Suitable for demanding industrial applications.
Applications:
This bearing is used across various industries. It is ideal for conveyor and handling systems and ensures reliable performance in production lines. It is also used in agricultural and construction machinery, where it withstands extreme operating conditions. In the automotive industry it is employed particularly in engines and steering systems. Furthermore, it is valued in machine tools and household appliances for combining reliable function with low maintenance requirements.
Strengths
- Smooth and quiet operation, even under high load conditions.
- Resistance to wear and fatigue, ensuring a long service life.
- Effective, sealed protection thanks to rubber seals on both sides.
- Cost-effective thanks to its C-generation design, which reduces grease loss, improves protection against contaminants, saves energy, and extends bearing service life.
- Reduced maintenance thanks to the bearing’s simple design, which facilitates inspection, cleaning, and lubrication, minimizing downtime and maintenance costs.
- Resistance to wear and fatigue, ensuring a long service life.
- Effective, sealed protection thanks to rubber seals on both sides.
- Cost-effective thanks to its C-generation design, which reduces grease loss, improves protection against contaminants, saves energy, and extends bearing service life.
- Reduced maintenance thanks to the bearing’s simple design, which facilitates inspection, cleaning, and lubrication, minimizing downtime and maintenance costs.
Applications
This FAG deep groove ball bearing is widely used in a variety of industrial sectors due to its ability to withstand both radial and axial loads. It is used in industrial equipment requiring fast and smooth rotation.
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 12 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 6005-c-2hrs>v |
| Material | steel |
| Cage | steel |
| Limit speed | 12900 rpm |
| Reaming diameter | 25 mm |
| Thickness | 12 mm |
| Precision | p6 (abec 3 / iso class 6) |
| Basic static load, radial - C0r | 6500 N |
| Basic dynamic load, radial - Cr | 12600 N |
| Weight | 0.075 kg |
Show UNSPSC/ECL@SS
£ 2.84 excl. VAT
/ Each
£ 3.41 incl. VAT
- In stock: Next day delivery
