Deep groove ball bearing SNR 6222C3, Outer diameter: 200 mm | Width: 38 mm | Inner diameter: 110 mm

SNR Single-row Deep groove ball bearing

See technical informationSee documents

References

SNR:6222C3
Rubix:204A9977
EAN:3413520139162
brand logo

Technical specifications

Inner diameter110 mm
Outer diameter200 mm
Width38 mm
See all Specifications

Documents

Product details : SNR 6222C3 DEEP GROOVE BALL BEARING


Single-row Deep groove ball bearing, radial contact, sheet metal cage, open
Deep groove ball bearing single-row, main dimensions acc. to DIN 625-1, bearing play C3

Technical specifications


Attributes
Logistics dimensions (L x W x H)200x200x38 mm
Logistic Weight4290 g
Inner diameter110 mm
Outer diameter200 mm
Width38 mm
Sealingopen
Bearing Clearancec3
Series6200
Materialsteel
Cagesteel
Reference speed4500 rpm
Limit speed5200 rpm
Basic static load, radial - C0r118000 N
Basic dynamic load, radial - Cr143000 N
Weight2.08 kg
£ 123.21 excl. VAT
/ Each
£ 147.85 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories