Deep groove ball bearing
Inner diameter | 75 mm |
---|---|
Outer diameter | 130 mm |
Width | 25 mm |
Inner diameter | 75 mm |
---|---|
Outer diameter | 130 mm |
Width | 25 mm |
Sealing | Two metal shields |
Bearing Clearance | C3 |
Series | 62..-2Z |
Reference speed | 5900 rpm |
Limit speed | 6600 rpm |
Basic static load, radial - C0r | 49000 N |
Basic dynamic load, radial - Cr | 70000 N |
Usually arrives within 14 working days