Deep groove ball bearing FAG 6305-C-2Z-L207-C3>V, Width: 17 mm
Rolling and Plain Bearings
See technical informationReferences
Superseded Ref:6305-2Z-L207-C3
FAG:6305-C-2Z-L207-C3>V
Rubix:274A6954
Manufacturer :0964527570030
EAN:4064327291417

Product details : FAG 6305-C-2Z-L207-C3V DEEP GROOVE BALL BEARING
Deep groove ball bearing 63..-C-2Z, single row, Generation C, shields, steel sheet metal cage
Technical specifications
Attributes
| Width | 17 mm |
|---|---|
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Basic static load, radial - C0r | 11500 N |
| Basic dynamic load, radial - Cr | 26500 N |
Show UNSPSC/ECL@SS
£ 7.41 excl. VAT
/ Each
£ 8.89 incl. VAT
- Usually arrives within 14 working days
