Deep groove ball bearing SNR 6306C3, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 30 mm

SNR Single-row Deep groove ball bearing

See technical informationSee documents

References

SNR:6306C3
Rubix:205A0240
EAN:3413520446611
brand logo

Technical specifications

Inner diameter30 mm
Outer diameter72 mm
Width19 mm
See all Specifications

Documents

Product details : SNR 6306C3 DEEP GROOVE BALL BEARING


Single-row Deep groove ball bearing, radial contact, sheet metal cage, open
Deep groove ball bearing single-row, main dimensions acc. to DIN 625-1, bearing play C3

Technical specifications


Attributes
Logistics dimensions (L x W x H)72x72x19 mm
Logistic Weight340 g
Inner diameter30 mm
Outer diameter72 mm
Width19 mm
Sealingopen
Bearing Clearancec3
Series6300
Materialsteel
Cagesteel
Reference speed11000 rpm
Limit speed16000 rpm
Basic static load, radial - C0r15900 N
Basic dynamic load, radial - Cr27900 N
Weight0.346 kg
£ 11.34 excl. VAT
/ Each
£ 13.61 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories