Deep groove ball bearing FAG 6219-MA-C3, Outer diameter: 170 mm | Width: 32 mm | Inner diameter: 95 mm

Ball bearing

See technical information

References

FAG:6219-MA-C3
Rubix:238A3250
Manufacturer :0384050910030
EAN:4012801278171
brand logo

Technical specifications

Inner diameter95 mm
Outer diameter170 mm
Width32 mm
See all Specifications

Product details : FAG 6219-MA-C3 SINGLE ROW DEEP GROOVE BALL BEARING


62..-MA single-row ball bearings, solid brass cage

Technical specifications


Attributes
Logistics dimensions (L x W x H)32x170x170 mm
Logistic Weight3292 g
Inner diameter95 mm
Outer diameter170 mm
Width32 mm
Sealingopen
Bearing Clearancec3
Series62..-ma
Materialsteel
Cagebrass
Reference speed4950 rpm
Limit speed6900 rpm
Basic static load, radial - C0r82000 N
Basic dynamic load, radial - Cr116000 N
£ 254.96 excl. VAT
/ Each
£ 305.95 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories