Deep groove ball bearing Timken 6202-ZZ-C3, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 15 mm

6202

See technical information

References

Timken:6202-ZZ-C3
Rubix:106A0464
Manufacturer :100416866
EAN:0087796293021
brand logo

Technical specifications

Inner diameter15 mm
Outer diameter35 mm
Width11 mm
See all Specifications

Product details : TIMKEN 6202-ZZ-C3 BALL BEARING WITH SHIELDS


Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions

Strengths

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)

Applications

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors

Technical specifications


Attributes
Packaged dimensions (D x W x H)44,958x44,958x16,9926 mm
Package weight44,9 g
Inner diameter15 mm
Outer diameter35 mm
Width11 mm
Sealingtwo metal shields
Bearing Clearancec3
Series6202
Materialsteel
Basic static load, radial - C0r3700 N
Basic dynamic load, radial - Cr7600 N
£ 55.40 excl. VAT
/ 20 pieces
£ 66.48 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories