Deep groove ball bearing FAG 6256-M-C3, Outer diameter: 500 mm | Width: 80 mm | Inner diameter: 280 mm
Deep groove ball bearing
See technical informationReferences
FAG:6256-M-C3
Rubix:274A6935
Manufacturer :0191069390030
EAN:4012801559614

Product details : FAG 6256-M-C3 DEEP GROOVE BALL BEARING
Radial deep groove ball bearings 62, main dimensions to DIN 625-1
Deep groove ball bearing 62..-M, single row, solid brass cage
Technical specifications
Attributes
| Logistic Weight | 72900 g |
|---|---|
| Inner diameter | 280 mm |
| Outer diameter | 500 mm |
| Width | 80 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 62..-m |
| Cage | brass |
| Reference speed | 1690 rpm |
| Limit speed | 2250 rpm |
| Basic static load, radial - C0r | 600000 N |
| Basic dynamic load, radial - Cr | 425000 N |
Show UNSPSC/ECL@SS
£ 4,235.00 excl. VAT
/ Each
£ 5,082.00 incl. VAT
- Usually arrives within 14 working days
