6208
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 18 mm |
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 18 mm |
Sealing | One metal shield |
Bearing Clearance | C3 |
Series | 6208 |
Basic static load, radial - C0r | 18100 N |
Basic dynamic load, radial - Cr | 29500 N |
Usually arrives within 14 working days