Deep groove ball bearing SNR 6006ZZC4, Outer diameter: 55 mm | Width: 13 mm | Inner diameter: 30 mm

SNR - Deep Groove Ball Bearing - 6006.ZZC4

See technical information

References

SNR:6006ZZC4
Rubix:204A8940
Manufacturer :6006.ZZC4
EAN:3413520341466
brand logo

Technical specifications

Inner diameter30 mm
Outer diameter55 mm
Width13 mm
See all Specifications

Product details : SNR 6006ZZC4 DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides

Technical specifications


Attributes
Inner diameter30 mm
Outer diameter55 mm
Width13 mm
Sealingtwo metal shields
Bearing Clearancec4
Series6000
Cagesteel
Reference speed13000 rpm
Limit speed17000 rpm
Basic static load, radial - C0r8300 N
Basic dynamic load, radial - Cr13000 N
Weight0.116 kg
£ 6.10 excl. VAT
/ Each
£ 7.32 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories