Deep groove ball bearing FAG 6203-C-HRS>V, Outer diameter: 40 mm | Width: 12 mm | Inner diameter: 17 mm
Ball bearing
See technical informationReferences
Superseded Ref:6203-C-HRS
FAG:6203-C-HRS>V
Rubix:244A3993
Manufacturer :0956623240000
EAN:4054372736957

Product details : FAG 6203-C-HRSV 0956623240000 DEEP GROOVE BALL BEARING
This FAG brand deep groove ball bearing is specially designed to meet the demands of the most challenging industrial environments.
Features:
This deep-groove ball bearing features a single-row design, which optimizes its load-carrying capacity while enhancing its durability. As part of the C-generation series, it benefits from significant improvements, offering better wear resistance and extended service life. It is equipped with a sheet steel cage and a rubber seal.
Sealing:
The rubber seal is essential for protecting the internal mechanism from contaminants such as dust, moisture, and fine particles. This protection not only helps extend the bearing’s service life but also ensures smooth and reliable operation, even in harsh environments. By keeping the lubricant inside the bearing, it also reduces maintenance requirements, as it is pre-lubricated at the factory.
Features:
This deep-groove ball bearing features a single-row design, which optimizes its load-carrying capacity while enhancing its durability. As part of the C-generation series, it benefits from significant improvements, offering better wear resistance and extended service life. It is equipped with a sheet steel cage and a rubber seal.
Sealing:
The rubber seal is essential for protecting the internal mechanism from contaminants such as dust, moisture, and fine particles. This protection not only helps extend the bearing’s service life but also ensures smooth and reliable operation, even in harsh environments. By keeping the lubricant inside the bearing, it also reduces maintenance requirements, as it is pre-lubricated at the factory.
Strengths
This deep-groove ball bearing features a single-row design, ensuring both good load-carrying capacity and increased durability. Its sheet steel cage provides additional strength, helping to extend its service life. As a C-generation model, it offers improved wear resistance and optimal longevity. The rubber seal effectively protects the bearing from external contaminants such as dust and moisture, further enhancing its durability. Additionally, thanks to its sealing system, this product requires little maintenance, helping to reduce operating costs.
Applications
This deep-groove ball bearing is designed for use in a wide variety of industrial applications. Thanks to its rubber seal, it can be used in environments where contaminants are a concern, such as the food, chemical, or textile industries. It is particularly well-suited for rotating equipment such as machine tools, where reliability and durability are essential. The robust design of this bearing makes it a top choice for demanding environments requiring a high-performance solution.
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 40 mm |
| Width | 12 mm |
| Sealing | one rubber seal |
| Bearing Clearance | cn |
| Series | 62..-c-hrs |
| Material | steel |
| Limit speed | 16900 rpm |
| Basic static load, radial - C0r | 4750 N |
| Basic dynamic load, radial - Cr | 11000 N |
Show UNSPSC/ECL@SS
£ 3.70 excl. VAT
/ Each
£ 4.44 incl. VAT
- Delivery usually within ( 7 ) days
