Deep groove ball bearing PTN 16008, Outer diameter: 68 mm | Width: 9 mm | Inner diameter: 40 mm
Deep Groove Ball Bearing
See technical informationSee documentsReferences
PTN:16008
Rubix:251A5489
Manufacturer :893984
EAN:3660338464393



Documents
Product details : PTN 16008-PTN DEEP GROOVE BALL BEARING 16008
Through hardened round rolling elements with point surface contact
Non-separable races
Low friction torque
Low noise/vibration
Various design types: 2RS sealed, ZZ shield, open
Non-separable races
Low friction torque
Low noise/vibration
Various design types: 2RS sealed, ZZ shield, open
OPEN DEEP GROOVE BALL BEARING
Strengths
Point surface contact provides high speed capabilities
Popular - simple design, not expensive
Versatile - wide range of applications
High radial load carrying ability
Tolerate some misalignment
Applications
Small to medium size/duty applications
Conveyor rollers
Light duty gearboxes
Light duty wheel bearings
General engineering applications
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 68 mm |
| Width | 9 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 16000 |
| Material | chrome steel |
| Cage | steel |
| Limit speed | 12000 rpm |
| Precision | p0 (normal / abec 1) |
| Basic static load, radial - C0r | 9600 N |
| Basic dynamic load, radial - Cr | 12600 N |
| Weight | 0.13 kg |
Show UNSPSC/ECL@SS
£ 62.56 excl. VAT
/ 17 pieces
£ 75.07 incl. VAT
- Usually arrives within 14 working days
