Deep groove ball bearing FAG 6208-C-HRS-C3, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm
Deep groove ball bearing
See technical informationReferences
FAG:6208-C-HRS-C3
Rubix:274A6853
Manufacturer :0792404960030
EAN:4054364341459

Product details : FAG 6208-C-HRS-C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing 62..-C-HRS, single row, Generation C, seal, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 352 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Width | 18 mm |
| Sealing | one rubber seal |
| Bearing Clearance | c3 |
| Series | 62..-c-hrs |
| Limit speed | 7800 rpm |
| Basic static load, radial - C0r | 17800 N |
| Basic dynamic load, radial - Cr | 31500 N |
Show UNSPSC/ECL@SS
£ 11.64 excl. VAT
/ Each
£ 13.97 incl. VAT
- Usually arrives within 14 working days
