SNR Single-row grooved ball bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 100 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 113x113x33 mm |
---|---|
Logistic Weight | 832 g |
Inner diameter | 45 mm |
Outer diameter | 100 mm |
Width | 25 mm |
Sealing | One metal shield |
Bearing Clearance | CN |
Series | 6300 |
Material | Steel |
Cage | Steel |
Reference speed | 8300 rpm |
Limit speed | 12000 rpm |
Basic static load, radial - C0r | 31700 N |
Basic dynamic load, radial - Cr | 52300 N |
Weight | 0.825 kg |
Usually arrives within 14 working days