Deep Groove Ball Bearing
Inner diameter | 85 mm |
---|---|
Outer diameter | 210 mm |
Width | 52 mm |
Logistic Weight | 7870,9 g |
---|---|
Inner diameter | 85 mm |
Outer diameter | 210 mm |
Width | 52 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 64 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 7000 rpm |
Limit speed | 4500 rpm |
Basic static load, radial - C0r | 137000 N |
Basic dynamic load, radial - Cr | 174000 N |
Usually arrives within 14 working days