Deep groove ball bearing SNR 6205F600, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm

Deep groove ball bearings, single row

See technical informationSee documents

References

SNR:6205F600
Rubix:204A9507
EAN:3413520126148
brand logo

Technical specifications

Inner diameter25 mm
Outer diameter52 mm
Width15 mm
See all Specifications

Documents

Product details : SNR 6205F600 SPECIFIC BALL BEARINGS


TOPLINE deep groove ball bearing, radial contact, sheet metal cage, open, for 350°C application

Technical specifications


Attributes
Logistics dimensions (L x W x H)70x70x22 mm
Logistic Weight128 g
Inner diameter25 mm
Outer diameter52 mm
Width15 mm
Sealingopen
Bearing Clearancecn
Series6200
Cagesteel
Limit speed110 rpm
Basic static load, radial - C0r10 N
Basic dynamic load, radial - Cr10 N
Weight0.126 kg
£ 15.91 excl. VAT
/ Each
£ 19.09 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories