Deep groove ball bearing SNR 6200.C4, Outer diameter: 30 mm | Width: 9 mm | Inner diameter: 10 mm
SNR - Deep Groove Ball Bearing - 6200.C4
See technical informationReferences
SNR:6200.C4
Rubix:204A9371
EAN:3413520119751



Product details : SNR 6200C4 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Inner diameter | 10 mm |
|---|---|
| Outer diameter | 30 mm |
| Width | 9 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Series | 6200 |
| Cage | steel |
| Reference speed | 23000 rpm |
| Limit speed | 42000 rpm |
| Basic static load, radial - C0r | 2600 N |
| Basic dynamic load, radial - Cr | 5900 N |
| Weight | 0.033 kg |
Show UNSPSC/ECL@SS
£ 3.07 excl. VAT
/ Each
£ 3.68 incl. VAT
- Usually arrives within 14 working days
