Deep groove ball bearing NTN 6012ZZCM/5K, Outer diameter: 95 mm | Width: 18 mm | Inner diameter: 60 mm

NTN - Deep Groove Ball Bearing - 6310ZZCM/5K

See technical information

References

NTN:6012ZZCM/5K
Rubix:204A9085
EAN:4547359004045
brand logo

Technical specifications

Inner diameter60 mm
Outer diameter95 mm
Width18 mm
See all Specifications

Product details : NTN 6012ZZCM/5K DEEP GROOVE BALL BEARING


NTN - Deep Groove Ball Bearing - 6310ZZCM/5K

Technical specifications


Attributes
Logistics dimensions (L x W x H)95x95x18 mm
Logistic Weight413 g
Inner diameter60 mm
Outer diameter95 mm
Width18 mm
Sealingtwo metal shields
Bearing Clearancecm
Series6000
Cagesteel
Basic static load, radial - C0r23200 N
Basic dynamic load, radial - Cr32500 N
Weight0.045 kg
£ 14.80 excl. VAT
/ Each
£ 17.76 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories