Deep groove ball bearing FAG HC6210-C-2Z-L207-C3, Outer diameter: 90 mm | Width: 20 mm | Inner diameter: 50 mm
Deep groove ball bearing
See technical informationReferences
FAG:HC6210-C-2Z-L207-C3
Rubix:274A7632
Manufacturer :0958438330030
EAN:4064327744500

Product details : FAG HC6210-C-2Z-L207-C3 DEEP GROOVE BALL BEARING
Hybrid bearing, single row, Generation C, shields, steel sheet metal cage
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 20 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | hc62..-c-2z |
| Basic static load, radial - C0r | 22200 N |
| Basic dynamic load, radial - Cr | 40000 N |
Show UNSPSC/ECL@SS
£ 266.92 excl. VAT
/ Each
£ 320.30 incl. VAT
- Usually arrives within 14 working days
