Deep groove ball bearing SNR 6010FT150, Outer diameter: 80 mm | Width: 16 mm | Inner diameter: 50 mm
SNR - Specific ball bearings - 6010.FT150
See technical informationReferences
SNR:6010FT150
Rubix:204A9030
Manufacturer :6010.FT150
EAN:3413520352875



Product details : SNR 6010FT150 SPECIFIC BALL BEARINGS
TOPLINE deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides, applications upto 150°C.
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 16 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 6000 |
| Cage | steel |
| Limit speed | 4800 rpm |
| Basic static load, radial - C0r | 16600 N |
| Basic dynamic load, radial - Cr | 21100 N |
| Weight | 0.267 kg |
Show UNSPSC/ECL@SS
£ 40.41 excl. VAT
/ Each
£ 48.49 incl. VAT
- Delivery usually within ( 3 ) days
