Deep groove ball bearing SNR 6208HT200, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm
SNR - Specific ball bearings - 6208.HT200
See technical informationReferences
SNR:6208HT200
Rubix:204A9639
Manufacturer :6208.HT200
EAN:3413520353179



Product details : SNR 6208HT200 SPECIFIC BALL BEARINGS
TOPLINE deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides, applications upto 200°C.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 18 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c4 |
| Series | 6200 |
| Cage | steel |
| Limit speed | 5500 rpm |
| Basic static load, radial - C0r | 17900 N |
| Basic dynamic load, radial - Cr | 28700 N |
| Weight | 0.144 kg |
Show UNSPSC/ECL@SS
£ 67.49 excl. VAT
/ Each
£ 80.99 incl. VAT
- Usually arrives within 14 working days
