Deep groove ball bearing SNR 6209FT150, Outer diameter: 85 mm | Width: 19 mm | Inner diameter: 45 mm
SNR - Specific ball bearings - 6209.FT150
See technical informationReferences
SNR:6209FT150
Rubix:204A9676
Manufacturer :6209.FT150
EAN:3413520133504



Product details : SNR 6209FT150 SPECIFIC BALL BEARINGS
TOPLINE deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides, applications upto 150°C.
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 85 mm |
| Width | 19 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 6200 |
| Cage | steel |
| Limit speed | 5300 rpm |
| Basic static load, radial - C0r | 20400 N |
| Basic dynamic load, radial - Cr | 32200 N |
| Weight | 0.404 kg |
Show UNSPSC/ECL@SS
£ 44.38 excl. VAT
/ Each
£ 53.26 incl. VAT
- Delivery usually within ( 3 ) days
