SNR - Specific ball bearings - 6302FT150ZZ
Inner diameter | 15 mm |
---|---|
Outer diameter | 42 mm |
Width | 13 mm |
Logistics dimensions (L x W x H) | 42x42x13 mm |
---|---|
Logistic Weight | 90 g |
Inner diameter | 15 mm |
Outer diameter | 42 mm |
Width | 13 mm |
Sealing | Two metal shields |
Bearing Clearance | C3 |
Series | 6300 |
Cage | Steel |
Reference speed | 18000 rpm |
Limit speed | 17000 rpm |
Basic static load, radial - C0r | 5300 N |
Basic dynamic load, radial - Cr | 11200 N |
Weight | 0.083 kg |
Usually arrives within 14 working days