Deep groove ball bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 62 mm |
Width | 14 mm |
Logistics dimensions (L x W x H) | 14x62x62 mm |
---|---|
Logistic Weight | 156 g |
Inner diameter | 35 mm |
Outer diameter | 62 mm |
Width | 14 mm |
Sealing | one metal shield |
Bearing Clearance | c3 |
Series | 60..-z |
Material | steel |
Reference speed | 11700 rpm |
Limit speed | 16100 rpm |
Basic static load, radial - C0r | 10300 N |
Basic dynamic load, radial - Cr | 17000 N |
Usually arrives within 14 working days