Deep groove ball bearing SNR
Inner diameter | 17 mm |
---|---|
Outer diameter | 35 mm |
Width | 14 mm |
Logistics dimensions (L x W x H) | 35x35x15 mm |
---|---|
Logistic Weight | 60 g |
Inner diameter | 17 mm |
Outer diameter | 35 mm |
Width | 14 mm |
Sealing | Two rubber seals |
Bearing Clearance | C3 |
Series | 63000 |
Cage | Steel |
Limit speed | 13000 rpm |
Basic static load, radial - C0r | 3250 N |
Basic dynamic load, radial - Cr | 5800 N |
Weight | 0.055 kg |
Usually arrives within 14 working days