Rolling and Plain Bearings
Inner diameter | 10 mm |
---|---|
Outer diameter | 22 mm |
Width | 6 mm |
Inner diameter | 10 mm |
---|---|
Outer diameter | 22 mm |
Width | 6 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 619 |
Material | Steel Sheet Metal (Cage) |
Cage | Steel |
Limit speed | 19200 rpm |
Precision | PN |
Basic static load, radial - C0r | 1270 N |
Basic dynamic load, radial - Cr | 2700 N |
Weight | 0.012 kg |
In stock: Next day delivery