Deep groove ball bearing SNR 6010C3, Outer diameter: 80 mm | Width: 16 mm | Inner diameter: 50 mm
Deep groove ball bearings, single row
See technical informationSee documentsReferences
SNR:6010C3
Rubix:103A8393
EAN:3413520114565



Documents
Product details : SNR 6010C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, sheet metal cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x22 mm |
|---|---|
| Logistic Weight | 257 g |
| Inner diameter | 50 mm |
| Outer diameter | 80 mm |
| Width | 16 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6000 |
| Cage | steel |
| Reference speed | 8900 rpm |
| Limit speed | 14000 rpm |
| Basic static load, radial - C0r | 16300 N |
| Basic dynamic load, radial - Cr | 21500 N |
| Weight | 0.25 kg |
Show UNSPSC/ECL@SS
£ 15.40 excl. VAT
/ Each
£ 18.48 incl. VAT
- Delivery usually within ( 3 ) days
