SNR 10X22210EAEEL SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 10X22210EAEEL
See technical informationReferences
SNR:10X22210EAEEL
Rubix:204A3941
EAN:3413521307034



Product details : SNR 10X22210EAEEL SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, non ISO width, contact seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x28 mm |
|---|---|
| Logistic Weight | 710 g |
| Inner diameter | 50 mm |
| Outer diameter | 90 mm |
| Width | 28 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | two rubber seals |
| Limit speed | 1900 rpm |
| Basic static load, radial - C0r | 124000 N |
| Basic dynamic load, radial - Cr | 105000 N |
Show UNSPSC/ECL@SS
£ 72.16 excl. VAT
/ Each
£ 86.59 incl. VAT
- Usually arrives within 14 working days
