SNR - Spherical Roller Bearing - 10X22211EAW33EEL
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 31 mm |
Logistics dimensions (L x W x H) | 100x100x31 mm |
---|---|
Logistic Weight | 1 g |
Inner diameter | 55 mm |
Outer diameter | 100 mm |
Width | 31 mm |
Bearing Clearance | cn |
Series | 22200 |
Cage | steel |
Limit speed | 1700 rpm |
Basic static load, radial - C0r | 148000 N |
Basic dynamic load, radial - Cr | 155000 N |
Sealing | two rubber seals |
Usually arrives within 14 working days