SNR 22230EMW33C4 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 22230EMW33C4
See technical informationReferences
SNR:22230EMW33C4
Rubix:204A5197
EAN:3413521089121



Product details : SNR 22230EMW33C4 SPHERICAL ROLLER BEARING
Spherical roller bearing, with central rib on inner ring, 2-part machined cage centred on inner ring, groove and lubrication holes on outer ring, tapered bore 1:12
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 270x270x73 mm |
|---|---|
| Logistic Weight | 1 g |
| Inner diameter | 150 mm |
| Outer diameter | 270 mm |
| Width | 73 mm |
| Bearing Clearance | c4 |
| Cage | brass |
| Sealing | open |
| Reference speed | 2200 rpm |
| Limit speed | 3000 rpm |
| Basic static load, radial - C0r | 1220000 N |
| Basic dynamic load, radial - Cr | 865000 N |
Show UNSPSC/ECL@SS
£ 672.76 excl. VAT
/ Each
£ 807.31 incl. VAT
- Usually arrives within 14 working days
