SNR - Spherical Roller Bearing - 10X22216EAW33EEL
Inner diameter | 80 mm |
---|---|
Outer diameter | 140 mm |
Width | 40 mm |
Logistics dimensions (L x W x H) | 140x140x40 mm |
---|---|
Logistic Weight | 2,42 g |
Inner diameter | 80 mm |
Outer diameter | 140 mm |
Width | 40 mm |
Bearing Clearance | CN |
Series | 22200 |
Cage | Steel |
Sealing | Two rubber seals |
Usually arrives within 14 working days