References
SNR:21311VKC3
Rubix:204A4632
EAN:3413520079314



Product details : SNR 21311VKC3 SPHERICAL ROLLER BEARING
Spherical roller bearing on two rows of rollers, sheet metal cage, tapered bore 1:12
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 123x35x123 mm |
|---|---|
| Logistic Weight | 1599 g |
| Inner diameter | 55 mm |
| Outer diameter | 120 mm |
| Width | 29 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Reference speed | 5000 rpm |
| Limit speed | 6900 rpm |
| Basic static load, radial - C0r | 158000 N |
| Basic dynamic load, radial - Cr | 167000 N |
Show UNSPSC/ECL@SS
£ 76.39 excl. VAT
/ Each
£ 91.67 incl. VAT
- Delivery usually within ( 3 ) days
