SNR - Spherical Roller Bearing - 21317.VMC3
Inner diameter | 85 mm |
---|---|
Outer diameter | 180 mm |
Width | 41 mm |
Inner diameter | 85 mm |
---|---|
Outer diameter | 180 mm |
Width | 41 mm |
Bearing Clearance | c3 |
Series | 21300 |
Cage | brass |
Reference speed | 3600 rpm |
Limit speed | 4600 rpm |
Basic static load, radial - C0r | 365000 N |
Basic dynamic load, radial - Cr | 373000 N |
Sealing | open |
Usually arrives within 14 working days