TIMKEN 21312KEJW33 SPHERICAL ROLLER BEARING
Spherical Roller Bearing
See technical informationSee documentsReferences
Timken:21312KEJW33
Rubix:105A3176
EAN:0087796135420

Documents
Product details : TIMKEN 21312KEJW33 SPHERICAL ROLLER BEARING
spherical roller bearings feature all of the characteristics that have made Timken renowned – superior design, reliable performance and comprehensive technical support. Spherical roller bearings are designed to manage high radial loads and perform consistently, even when misalignment, marginal lubrication, contamination, extreme speeds and critical application stresses are present.
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 130 mm |
| Width | 31 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Reference speed | 5100 rpm |
| Limit speed | 6660 rpm |
| Basic static load, radial - C0r | 219 N |
| Basic dynamic load, radial - Cr | 225 N |
Show UNSPSC/ECL@SS
£ 72.69 excl. VAT
/ Each
£ 87.23 incl. VAT
- Delivery usually within ( 7 ) days
