SNR - Spherical Roller Bearing - 22209.EMW33
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 23 mm |
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 23 mm |
Bearing Clearance | CN |
Series | 22200 |
Cage | Brass |
Reference speed | 7500 rpm |
Limit speed | 9800 rpm |
Basic static load, radial - C0r | 106000 N |
Basic dynamic load, radial - Cr | 93000 N |
Sealing | Open |
Usually arrives within 14 working days