NSK SPHERICAL ROLLER BEARING 22344CAME4C3
NSK Spherical Roller Bearing: 22344 Series
See technical informationReferences
NSK:22344CAME4C3
Rubix:100A4420
EAN:00029176813187





Product details : NSK SPHERICAL ROLLER BEARING 22344CAME4C3
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Technical specifications
Attributes
| Inner diameter | 220 mm |
|---|---|
| Outer diameter | 460 mm |
| Width | 145 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
| Reference speed | 950 rpm |
| Limit speed | 950 rpm |
| Basic static load, radial - C0r | 3400000 N |
| Basic dynamic load, radial - Cr | 2940000 N |
Show UNSPSC/ECL@SS
£ 3,464.16 excl. VAT
/ Each
£ 4,156.99 incl. VAT
- Usually arrives within 14 working days
