NTN 22206EAW33C3 SPHERICAL ROLLER BEARING

NTN - Spherical Roller Bearing - 22206.EAW33C3

See technical information
References
NTN:22206EAW33C3
Rubix:204A4823
Manufacturer :22206.EAW33C3
EAN:3413521062650
brand logo
Technical specifications
Inner diameter30 mm
Outer diameter62 mm
Width20 mm
See all Specifications

Product details : NTN 22206EAW33C3 SPHERICAL ROLLER BEARING


Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring

Technical specifications


Attributes
Inner diameter30 mm
Outer diameter62 mm
Width20 mm
Bearing Clearancec3
Cagesteel
Sealingopen
Weight0.27 kg
Reference speed11000 rpm
Basic static load, radial - C0r64500 N
Basic dynamic load, radial - Cr11000 N
Show UNSPSC/ECL@SS
£ 36.32 excl. VAT
/ Each
£ 43.58 incl. VAT
  • Delivery usually within ( 3 ) days