SNR - Spherical Roller Bearing - 22211.EMW33C3
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 25 mm |
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 25 mm |
Bearing Clearance | C3 |
Series | 22200 |
Cage | Brass |
Reference speed | 6100 rpm |
Limit speed | 8200 rpm |
Basic static load, radial - C0r | 140000 N |
Basic dynamic load, radial - Cr | 119000 N |
Sealing | Open |
Usually arrives within 14 working days