NTN - Spherical Roller Bearing - 24024.EAW33
Inner diameter | 120 mm |
---|---|
Outer diameter | 180 mm |
Width | 60 mm |
Inner diameter | 120 mm |
---|---|
Outer diameter | 180 mm |
Width | 60 mm |
Bearing Clearance | CN |
Series | 24000 |
Cage | Other |
Reference speed | 2500 rpm |
Basic static load, radial - C0r | 705000 N |
Sealing | Open |
Usually arrives within 14 working days