Spherical Roller Bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 62 mm |
Width | 17 mm |
Logistics dimensions (L x W x H) | 17x62x62 mm |
---|---|
Logistic Weight | 267,4 g |
Inner diameter | 25 mm |
Outer diameter | 62 mm |
Width | 17 mm |
Bearing Clearance | cn |
Series | 213c |
Cage | steel |
Reference speed | 9300 rpm |
Limit speed | 12000 rpm |
Basic static load, radial - C0r | 41500 N |
Basic dynamic load, radial - Cr | 49100 N |
Sealing | open |
In stock: Next day delivery