NSK Spherical Roller Bearing: 24134 Series
Inner diameter | 170 mm |
---|---|
Outer diameter | 280 mm |
Width | 109 mm |
Inner diameter | 170 mm |
---|---|
Outer diameter | 280 mm |
Width | 109 mm |
Bearing Clearance | c4 |
Series | 24134.. |
Cage | steel |
Reference speed | 1100 rpm |
Limit speed | 1300 rpm |
Basic static load, radial - C0r | 1860000 N |
Basic dynamic load, radial - Cr | 1080000 N |
Sealing | open |
Usually arrives within 14 working days