SNR 22310EMKW33C3 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 22310.EMKW33C3
See technical informationReferences
SNR:22310EMKW33C3
Rubix:204A5323
Manufacturer :22310.EMKW33C3
EAN:3413520954239



Product details : SNR 22310EMKW33C3 SPHERICAL ROLLER BEARING
Spherical roller bearing, with central rib on inner ring, 2-part machined cage centred on inner ring, groove and lubrication holes on outer ring, tapered bore 1:12
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 40 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
| Reference speed | 4900 rpm |
| Limit speed | 6100 rpm |
| Basic static load, radial - C0r | 232000 N |
| Basic dynamic load, radial - Cr | 201000 N |
Show UNSPSC/ECL@SS
£ 92.00 excl. VAT
/ Each
£ 110.40 incl. VAT
- Delivery usually within ( 3 ) days
