Spherical Roller Bearing
Inner diameter | 190 mm |
---|---|
Outer diameter | 290 mm |
Width | 100 mm |
Inner diameter | 190 mm |
---|---|
Outer diameter | 290 mm |
Width | 100 mm |
Bearing Clearance | CN |
Basic static load, radial - C0r | 2100000 N |
Basic dynamic load, radial - Cr | 1330000 N |
Usually arrives within 14 working days