SNR 22238EMKW33 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 22238.EMKW33
See technical informationReferences
SNR:22238EMKW33
Rubix:204A5239
Manufacturer :22238.EMKW33
EAN:3413520252236



Product details : SNR 22238EMKW33 SPHERICAL ROLLER BEARING
Spherical roller bearing, with central rib on inner ring, 2-part machined cage centred on inner ring, groove and lubrication holes on outer ring, tapered bore 1:12
Technical specifications
Attributes
| Inner diameter | 190 mm |
|---|---|
| Outer diameter | 340 mm |
| Width | 92 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Reference speed | 1600 rpm |
| Limit speed | 2400 rpm |
| Basic static load, radial - C0r | 1870000 N |
| Basic dynamic load, radial - Cr | 1300000 N |
Show UNSPSC/ECL@SS
£ 1,207.58 excl. VAT
/ Each
£ 1,449.10 incl. VAT
- Usually arrives within 14 working days
